Pipe Markr, Waste Water, Y, 1-1/2to2-3/8 In, 4152-B
Mfr # 4152-B
Zoro # G2303467
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4152-B
Zoro #
G2303467
UPC #
754473449629
Country of Origin
United States
Dimensions
Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Roll Length
7/8 in
Length
7/8 in
Character Height
3/4 in
Roll Width
7/8 in
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Waste Water, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.