Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mkr, Chilled Water Return, 1/2to1-3/8

  • Mfr # 5647-O

  • Zoro # G8546316


product price: $6.56
/ea
Sold in multiples of 2 for $13.12

Key Features

Width
8 in
Thickness
0.006 in
Height
5 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5647-O
Zoro #
G8546316
UPC #
754473564230
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
5 in
Roll Length
5 in
Length
8 in
Character Height
1/2 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Chilled Water Return
Material
Plastic
Legend Color
White
Pipe Marker Subject Matter
Water
Language
English
Marker Attachment Style
Wrap Around
Operating Temp. Range
41 Degrees F
Legend Alpha Range
A to C
Self-Adhesive
No
Fits Pipe O.D.
1/2 to 1 3/8 in
Flow Direction Arrow
Right
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Pipe Marker Package Type
Each
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Humidity Resistant
No
Printed Language
English
Chemical Resistant
Yes
Legend Text Color
White
Protective Coating
No Protective Coating
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Weather Resistant
Yes
Pipe Marker Legend
Chilled Water Return
Adhesive Pipe Marker Format
Die-Cut
Glow In The Dark
No
Minimum Pipe O.D.
1/2 in
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
1 3/8 in
Maximum Service Temperature
248 Degrees F
UV Resistant
Yes
ISO 14726
No
Water Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Material
Plastic
Number of Pipe Markers
1

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Chilled Water Return, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.