Zoro Homepage

Pipe Mkr, Chilled Water Supply, 8In orGrtr, 5648-HPHV

  • Mfr # 5648-HPHV

  • Zoro # G5531127


product price: $25.39
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5648-HPHV
Zoro #
G5531127
UPC #
754473596538
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Length
32 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Chilled Water Supply
Material
Plastic
Legend Color
White
Fits Pipe O.D.
8 in and Larger
Self-Adhesive
Yes
Legend Alpha Range
A to C
Flow Direction Arrow
Left
Pipe Marker Subject Matter
Water
Operating Temp. Range
0 Degrees F
Marker Attachment Style
Fiberglass Carrier
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Average Outdoor Durability
5 to 8 yr
UV Resistant
No
Minimum Application Temperature
0 Degrees F
ANSI/ASME A13.1
Yes
Minimum Service Temperature
-40 Degrees F
Chemical Resistant
Yes
Weather Resistant
No
Abrasion Resistant
Yes
ISO 14726
No
Humidity Resistant
No
Glow In The Dark
No
Water Resistant
No
NFPA 99, CGA C-9
No
Pipe Marker Legend
Chilled Water Supply
Legend Text Color
White
Pipe Marker Material
Plastic
Pipe Marker Package Type
Each
Minimum Pipe O.D.
8 in
Maximum Service Temperature
230 Degrees F
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Printed Language
English
Number of Pipe Markers
1
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Chilled Water Supply, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.