Zoro Homepage
This item is Discontinued.
Brady Pipe Mkr, Cooling Water Supply, 8In orGrtr 7072-1HV

Pipe Mkr, Cooling Water Supply, 8In orGrtr (Discontinued)

  • Mfr # 7072-1HV
  • Zoro # G0415082
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7072-1HV
Zoro #
G0415082
UPC #
754473812553
Country of Origin
United States

Dimensions

Height
4 in
Width
24 in
Length
24 in
Character Height
3 1/2 in
Roll Length
4 in
Thickness
0.004 in
Roll Width
24 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Cooling Water Supply, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.