Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mkr, Domestic Cold Water Return, 4to6

  • Mfr # 4049-D

  • Zoro # G2292757


product price: $11.89
/ea

Key Features

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4049-D
Zoro #
G2292757
UPC #
754473485191
Country of Origin
United States

Dimensions

Width
2 4/5 in
Thickness
0.03 in
Height
2 13/16 in
Roll Length
2 13/16 in
Character Height
1 1/4 in
Length
2 13/16 in
Roll Width
2 4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Domestic Cold Water Return
Material
Plastic
Legend Color
White
Fits Pipe O.D.
4 to 6 in
Language
English
Flow Direction Arrow
Right
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
D to F
Pipe Marker Subject Matter
Water
Marker Attachment Style
Snap-On
Average Outdoor Durability
5 to 8 yr
Maximum Pipe O.D.
6 in
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Humidity Resistant
No
Glow In The Dark
No
Pipe Marker Mounting Style
Snap-On Pipe Marker
ISO 14726
No
Legend Text Color
White
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
Pipe Marker Material
Vinyl
Minimum Pipe O.D.
4 in
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Each
UV Resistant
No
Chemical Resistant
Yes
Printed Language
English
Weather Resistant
No
Protective Coating
No Protective Coating
Pipe Marker Legend
Domestic Cold Water Return

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Domestic Cold Water Return, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.