Pipe Mkr, Domestic Hot Water, 1-1/2to2-3/8, 5675-I

  • Mfr # 5675-I

  • Zoro # G3039316


product price: $8.89
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
9 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5675-I
Zoro #
G3039316
UPC #
754473927141
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Length
8 in
Character Height
3/4 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Domestic Hot Water
Material
Plastic
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
41 Degrees F
Marker Attachment Style
Wrap Around
Self-Adhesive
No
Pipe Marker Subject Matter
Water
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Language
English
Flow Direction Arrow
Right
Legend Alpha Range
D to F
Average Outdoor Durability
5 to 8 yr
Number of Pipe Markers
1
UV Resistant
Yes
Humidity Resistant
No
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Maximum Service Temperature
248 Degrees F
Printed Language
English
Pipe Marker Package Type
Each
ISO 14726
No
Chemical Resistant
Yes
Minimum Pipe O.D.
1 1/2 in
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
ANSI/ASME A13.1
Yes
Adhesive Pipe Marker Format
Die-Cut
Maximum Pipe O.D.
2 3/8 in
NFPA 99, CGA C-9
No
Glow In The Dark
No
Pipe Marker Legend
Domestic Hot Water
Legend Text Color
Black
Water Resistant
Yes
Weather Resistant
Yes
Pipe Marker Material
Plastic

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Domestic Hot Water, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.