Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mkr, Heating Water Return, 8In orGrtr

  • Mfr # 5702-HPHV

  • Zoro # G5806482


product price: $41.79
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5702-HPHV
Zoro #
G5806482
UPC #
754473597030
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Length
32 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Heating Water Return
Material
Plastic
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
G to K
Pipe Marker Subject Matter
Water
Fits Pipe O.D.
8 in and Larger
Operating Temp. Range
0 Degrees F
Language
English
Flow Direction Arrow
Left
Self-Adhesive
Yes
Marker Attachment Style
Fiberglass Carrier
Average Outdoor Durability
5 to 8 yr
Water Resistant
No
Humidity Resistant
No
Printed Language
English
Chemical Resistant
Yes
NFPA 99, CGA C-9
No
Number of Pipe Markers
1
Maximum Service Temperature
230 Degrees F
Pipe Marker Legend
Heating Water Return
Legend Text Color
Black
Minimum Application Temperature
0 Degrees F
Minimum Service Temperature
-40 Degrees F
UV Resistant
No
Abrasion Resistant
Yes
Pipe Marker Package Type
Each
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
ISO 14726
No
ANSI/ASME A13.1
Yes
Weather Resistant
No
Minimum Pipe O.D.
8 in
Glow In The Dark
No
Protective Coating
No Protective Coating
Pipe Marker Material
Plastic

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Heating Water Return, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.