Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mkr, Low Pressure Steam, 2-1/2to3-7/8

  • Mfr # 4092-C

  • Zoro # G0104657


product price: $11.29
/ea

Key Features

Width
2 in
Thickness
0.03 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4092-C
Zoro #
G0104657
UPC #
754473416805
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.03 in
Height
2 in
Roll Length
2 in
Length
2 in
Character Height
1 1/4 in
Roll Width
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Low Pressure Steam
Material
Plastic
Legend Color
Black
Fits Pipe O.D.
2 1/2 to 3 7/8 in
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Legend Alpha Range
L to O
Pipe Marker Subject Matter
Steam
Marker Attachment Style
Snap-On
Language
English
Markers per Card
1
Average Outdoor Durability
5 to 8 yr
Printed Language
English
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Each
NFPA 99, CGA C-9
No
Legend Text Color
Black
Pipe Marker Legend
Low Pressure Steam
Abrasion Resistant
Yes
ISO 14726
No
Weather Resistant
No
Protective Coating
No Protective Coating
UV Resistant
No
Humidity Resistant
No
Water Resistant
No
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Pipe Marker Material
Plastic
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
3 7/8 in
Minimum Pipe O.D.
2 1/2 in
Pipe Marker Mounting Style
Snap-On Pipe Marker
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Low Pressure Steam, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.