Pipe Mkr, Low Pressure Steam, 2-1/2to7-7/8, 5720-II

  • Mfr # 5720-II

  • Zoro # G3297996


product price:  $12.75
/ea

Key Features

Width
12 in
Thickness
0.006 in
Height
26 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5720-II
Zoro #
G3297996
UPC #
754473927530
Country of Origin
France

Dimensions

Width
12 in
Thickness
0.006 in
Height
26 in
Roll Length
26 in
Length
26 1/2 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Low Pressure Steam
Material
Plastic
Legend Color
Black
Self-Adhesive
No
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Steam
Language
English
Operating Temp. Range
41 Degrees F
Legend Alpha Range
L to O
Marker Attachment Style
Wrap Around
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Flow Direction Arrow
Right
Average Outdoor Durability
5 to 8 yr
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Number of Pipe Markers
1
Legend Text Color
Black
Pipe Marker Legend
Low Pressure Steam
Adhesive Pipe Marker Format
Die-Cut
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Glow In The Dark
No
Humidity Resistant
No
UV Resistant
Yes
Pipe Marker Material
Plastic
Maximum Service Temperature
248 Degrees F
Maximum Pipe O.D.
7 7/8 in
Minimum Pipe O.D.
2 1/2 in
Chemical Resistant
Yes
Pipe Marker Package Type
Each
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Abrasion Resistant
Yes
Water Resistant
Yes
Printed Language
English
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Low Pressure Steam, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.