Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mkr, Medical Vacuum, Wht, 2-1/2to7-7/8

  • Mfr # 7186-1

  • Zoro # G2294960


product price: $1.79
/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7186-1
Zoro #
G2294960
UPC #
754473903282
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Character Height
2 in
Length
14 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
White
Reflective
No
With or Without Arrows
Without
Legend
Medical Vacuum
Material
vinyl
Legend Color
Black
Self-Adhesive
Yes
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Pipe Marker Subject Matter
Air & Ducts
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Marker Attachment Style
Self-Adhesive
Markers per Card
1
Operating Temp. Range
-0.4 Degrees F
Legend Alpha Range
L to O
Average Outdoor Durability
8 to 10 yr
ANSI/ASME A13.1
Yes
Adhesive Style
Permanent
Abrasion Resistant
Yes
Number of Pipe Markers
1
Weather Resistant
Yes
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Medical Vacuum
Pipe Marker Material
Plastic
Pipe Marker Package Type
Card
ISO 14726
No
Printed Language
English
Minimum Application Temperature
0 Degrees F
Adhesive Pipe Marker Format
Die-Cut on Cards
Finish
Glossy
Chemical Resistant
Yes
Water Resistant
No
Maximum Pipe O.D.
7 7/8 in
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
Legend Text Color
Black
Adhesive Material
Acrylic
Minimum Pipe O.D.
2 1/2 in
Humidity Resistant
No
Maximum Service Temperature
180 Degrees F
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Medical Vacuum, Legend Text Color Black, Character Height 2 in, Background Color White, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.