Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Anhydrous Ammonia, 1-1/2to2-3/8

  • Mfr # 5631-I

  • Zoro # G3039596


product price: $8.89
/ea

Key Features

Width
8 in
Thickness
0.003 in
Height
9 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5631-I
Zoro #
G3039596
UPC #
754473573430
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.003 in
Height
9 in
Roll Length
9 in
Length
8 in
Character Height
3/4 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Anhydrous Ammonia
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Other Liquids
Marker Attachment Style
Wrap Around
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
A to C
Self-Adhesive
No
Language
English
Average Outdoor Durability
5 to 8 yr
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
Maximum Service Temperature
248 Degrees F
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
2 3/8 in
ANSI/ASME A13.1
Yes
Pipe Marker Material
Plastic
Pipe Marker Package Type
Each
Minimum Pipe O.D.
1 1/2 in
Glow In The Dark
No
Chemical Resistant
Yes
Legend Text Color
Black
Protective Coating
No Protective Coating
Weather Resistant
Yes
Printed Language
English
Pipe Marker Legend
Anhydrous Ammonia
ISO 14726
No
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
UV Resistant
Yes
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Anhydrous Ammonia, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.