Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Boiler Blow Down, 2-1/2 to3-7/8

  • Mfr # 4015-C

  • Zoro # G2293831


product price: $11.29
/ea

Key Features

Width
2 in
Thickness
0.03 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4015-C
Zoro #
G2293831
UPC #
754473474331
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.03 in
Height
2 in
Roll Length
2 in
Length
2 in
Character Height
1 1/4 in
Roll Width
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Boiler Blow Down
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Water
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 1/2 to 3 7/8 in
Flow Direction Arrow
Right
Language
English
Marker Attachment Style
Snap-On
Legend Alpha Range
A to C
Average Outdoor Durability
5 to 8 yr
Abrasion Resistant
Yes
Number of Pipe Markers
1
Pipe Marker Legend
Boiler Blow Down
UV Resistant
No
Pipe Marker Material
Polyester
Glow In The Dark
No
Minimum Pipe O.D.
2 1/2 in
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
3 7/8 in
Pipe Marker Mounting Style
Snap-On Pipe Marker
Weather Resistant
No
Humidity Resistant
No
Printed Language
English
ANSI/ASME A13.1
Yes
Legend Text Color
Black
Pipe Marker Package Type
Each
Maximum Service Temperature
180 Degrees F
Water Resistant
No
ISO 14726
No
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Boiler Blow Down, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.