Zoro Homepage

Pipe Mrkr, Chilled Water, 1-1/2to2-3/8 In, 4022-B

  • Mfr # 4022-B

  • Zoro # G2510925


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4022-B
Zoro #
G2510925
UPC #
754473416461
Country of Origin
United States

Dimensions

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Roll Length
7/8 in
Character Height
3/4 in
Length
7/8 in
Roll Width
7/8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Chilled Water
Material
Plastic
Legend Color
White
Legend Alpha Range
A to C
Flow Direction Arrow
Right
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Water
Language
English
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Marker Attachment Style
Snap-On
Average Outdoor Durability
5 to 8 yr
Chemical Resistant
Yes
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
Weather Resistant
No
Protective Coating
No Protective Coating
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Material
Plastic
Printed Language
English
Pipe Marker Package Type
Each
Maximum Service Temperature
140 Degrees F
ANSI/ASME A13.1
Yes
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Snap-On Pipe Marker
Minimum Service Temperature
-40 Degrees F
Minimum Pipe O.D.
1 1/2 in
Water Resistant
No
ISO 14726
No
UV Resistant
No
Glow In The Dark
No
Legend Text Color
White
Pipe Marker Legend
Chilled Water
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Chilled Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.