Zoro Homepage

Pipe Mrkr, Chilled Water, 1-1/2to2-3/8 In, 5646-I

  • Mfr # 5646-I

  • Zoro # G3039471


product price: $9.65
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
9 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5646-I
Zoro #
G3039471
UPC #
754473926717
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Length
8 in
Character Height
3/4 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Chilled Water
Material
Plastic
Legend Color
White
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Self-Adhesive
No
Pipe Marker Subject Matter
Water
Language
English
Flow Direction Arrow
Right
Marker Attachment Style
Wrap Around
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
41 Degrees F
Legend Alpha Range
A to C
Average Outdoor Durability
5 to 8 yr
Maximum Service Temperature
248 Degrees F
Adhesive Pipe Marker Format
Die-Cut
Minimum Pipe O.D.
1 1/2 in
NFPA 99, CGA C-9
No
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Legend Text Color
White
Humidity Resistant
No
Abrasion Resistant
Yes
Printed Language
English
Pipe Marker Legend
Chilled Water
ISO 14726
No
Pipe Marker Material
Plastic
Chemical Resistant
Yes
Pipe Marker Package Type
Each
ANSI/ASME A13.1
Yes
UV Resistant
Yes
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Maximum Pipe O.D.
2 3/8 in
Water Resistant
Yes
Number of Pipe Markers
1

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Chilled Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.