Zoro Homepage

Pipe Mrkr, Chilled Water, Green, PK25

  • Mfr # 73867

  • Zoro # G5439314


product price: $35.29
/ea

Key Features

Width
12 in
Thickness
0.003 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
73867
Zoro #
G5439314
UPC #
754473738679
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.003 in
Height
2 in
Roll Length
2 in
Length
12 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Chilled Water
Material
Plastic
Legend Color
White
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
Yes
Pipe Marker Subject Matter
Water
Legend Alpha Range
A to C
Operating Temp. Range
50 Degrees F
Fits Pipe O.D.
2 1/2 to 6 in
Markers per Card
25
Marker Attachment Style
Self-Adhesive
Average Outdoor Durability
2 yr
Maximum Pipe O.D.
6 in
Minimum Pipe O.D.
2 1/2 in
NFPA 99, CGA C-9
No
Abrasion Resistant
Yes
Chemical Resistant
Yes
Pipe Marker Legend
Chilled Water
Minimum Service Temperature
-40 Degrees F
Water Resistant
No
ANSI/ASME A13.1
Yes
Number of Pipe Markers
25
Adhesive Material
Acrylic
UV Resistant
No
Printed Language
English
ISO 14726
No
Humidity Resistant
No
Adhesive Style
Permanent
Weather Resistant
No
Protective Coating
No Protective Coating
Legend Text Color
White
Adhesive Pipe Marker Format
Roll Form, Die-Cut to Length
Glow In The Dark
No
Pipe Marker Package Type
Roll
Maximum Service Temperature
212 Degrees F
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
50 Degrees F
Pipe Marker Material
Polyester

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chilled Water, Legend Text Color White, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.