Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Chilled Water Return, 6 to7-7/8

  • Mfr # 4023-F

  • Zoro # G0653493


product price: $14.75
/ea

Key Features

Width
16 in
Thickness
0.02 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4023-F
Zoro #
G0653493
UPC #
754473418571
Country of Origin
United States

Dimensions

Width
16 in
Thickness
0.02 in
Height
8 in
Roll Length
8 in
Character Height
1 1/4 in
Length
8 in
Roll Width
16 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Chilled Water Return
Material
Plastic
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
A to C
Flow Direction Arrow
Right
Markers per Card
1
Fits Pipe O.D.
6 to 7 7/8 in
Marker Attachment Style
Strap-On
Language
English
Pipe Marker Subject Matter
Water
Average Outdoor Durability
5 to 8 yr
Minimum Pipe O.D.
6 in
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Each
Pipe Marker Material
Plastic
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Weather Resistant
No
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Humidity Resistant
No
Legend Text Color
White
ISO 14726
No
Water Resistant
No
Pipe Marker Legend
Chilled Water Return
Pipe Marker Mounting Style
Strap-On Pipe Marker
UV Resistant
No
Maximum Service Temperature
180 Degrees F
Maximum Pipe O.D.
7 7/8 in
Printed Language
English
ANSI/ASME A13.1
Yes
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Chilled Water Return, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.