Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Chilled Water Supply, 10to15 In

  • Mfr # 4024-H

  • Zoro # G2804487


product price: $26.79
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4024-H
Zoro #
G2804487
UPC #
754473418854
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Length
9 5/16 in
Character Height
3 1/2 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Chilled Water Supply
Material
Plastic
Legend Color
White
Markers per Card
1
Language
English
Marker Attachment Style
Snap-On
Legend Alpha Range
A to C
Fits Pipe O.D.
10 to 15 in
Flow Direction Arrow
Right
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Water
Average Outdoor Durability
5 to 8 yr
Protective Coating
No Protective Coating
Pipe Marker Material
Plastic
NFPA 99, CGA C-9
No
Weather Resistant
No
Number of Pipe Markers
1
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Legend Text Color
White
ISO 14726
No
Maximum Pipe O.D.
15 in
Minimum Pipe O.D.
10 in
Abrasion Resistant
Yes
Humidity Resistant
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Each
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Water Resistant
No
UV Resistant
No
Pipe Marker Mounting Style
Strap-On Pipe Marker
Pipe Marker Legend
Chilled Water Supply

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Chilled Water Supply, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.