Shop BRADY

Pipe Mrkr, Chilled Water Supply, 2 1/4in H

  • Mfr # 7047-1
  • Zoro # G716340589

product price: 
$
1.59
/ea

Key Features

Minimum Application Temperature
0 Degrees F
Thickness
0.004 in
Glow In The Dark
No
Abrasion Resistant
Yes
Printed Language
English
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
7047-1
Zoro #
G716340589
UPC #
754473795818
Country of Origin
Mexico
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Abrasion Resistant
Yes
Printed Language
English
Legend Text Color
White
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Background Color
Green
Pipe Marker Package Type
Card
Adhesive Material
Acrylic
Chemical Resistant
Yes
Adhesive Style
Permanent
Reflective
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Standards
ANSI A13.1-2007
Humidity Resistant
No
Maximum Service Temperature
180 Degrees F
With or Without Arrows
Without
ISO 14726
No
Water Resistant
Yes
Pipe Marker Material
Vinyl
Minimum Pipe O.D.
2 1/2 in
Weather Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Item
Pipe Marker
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No
Pipe Marker Legend
Chilled Water Supply
Finish
Glossy
NFPA 99, CGA C-9
No
Average Outdoor Durability
8 to 10 yr
Maximum Pipe O.D.
7 7/8 in
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
Number of Pipe Markers
1

Dimensions

Thickness
0.004 in
Roll Width
14 in
Character Height
2 in
Height
2 1/4 in
Roll Length
2 1/4 in
Width
14 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Chilled Water Supply, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.