Pipe Mrkr, Cold Water Supply, 1-1/2to2-3/8
Mfr # 4031-B
Zoro # G2304045
product price: $5.95
/eaSold in multiples of 2 for $11.90
Key Features
Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Standards
ANSI A13.1-2007
Background Color
Green
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4031-B
Zoro #
G2304045
UPC #
754473417895
Country of Origin
United States
Dimensions
Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Roll Length
7/8 in
Character Height
3/4 in
Length
7/8 in
Roll Width
7/8 in
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Cold Water Supply, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.