Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Cold Water Supply, 3/4to2-3/8In

  • Mfr # 7057-4

  • Zoro # G3501951


product price: $2.19
/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7057-4
Zoro #
G3501951
UPC #
754473795955
Country of Origin
United States

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Length
7 in
Character Height
3/4 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Legend
Cold Water Supply
Material
vinyl
Legend Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Water
Operating Temp. Range
0 Degrees F
Markers per Card
4
Language
English
Self-Adhesive
Yes
Fits Pipe O.D.
3/4 to 2 3/8 in
Marker Attachment Style
Self-Adhesive
Legend Alpha Range
A to C
Average Outdoor Durability
8 to 10 yr
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Weather Resistant
Yes
Protective Coating
No Protective Coating
Adhesive Material
Acrylic
ISO 14726
No
Minimum Application Temperature
0 Degrees F
Chemical Resistant
Yes
Number of Pipe Markers
4
Glow In The Dark
No
NFPA 99, CGA C-9
No
UV Resistant
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Package Type
Card
Water Resistant
Yes
Pipe Marker Legend
Cold Water Supply
Minimum Pipe O.D.
3/4 in
Adhesive Pipe Marker Format
Die-Cut on Cards
Abrasion Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Material
Vinyl
Legend Text Color
White
Pipe Marker Mounting Style
Adhesive Pipe Marker
Printed Language
English
Minimum Service Temperature
-40 Degrees F
Finish
Glossy
Adhesive Style
Permanent

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Cold Water Supply, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.