Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Condensate Drain, 1/2to1-3/8 In

  • Mfr # 5663-O

  • Zoro # G3039410


product price: $7.15
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
5 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5663-O
Zoro #
G3039410
UPC #
754473564292
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
5 in
Roll Length
5 in
Character Height
1/2 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Condensate Drain
Material
Plastic
Legend Color
White
Self-Adhesive
No
Legend Alpha Range
A to C
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Wrap Around
Operating Temp. Range
41 Degrees F
Fits Pipe O.D.
1/2 to 1 3/8 in
Pipe Marker Subject Matter
Steam
Flow Direction Arrow
Right
Average Outdoor Durability
5 to 8 yr
ISO 14726
No
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Legend Text Color
White
Minimum Pipe O.D.
1/2 in
Pipe Marker Package Type
Each
Pipe Marker Legend
Condensate Drain
UV Resistant
Yes
Printed Language
English
Protective Coating
No Protective Coating
Humidity Resistant
No
Pipe Marker Material
Plastic
Maximum Pipe O.D.
1 3/8 in
Abrasion Resistant
Yes
Water Resistant
No
Weather Resistant
Yes
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Number of Pipe Markers
1
Chemical Resistant
Yes
Maximum Service Temperature
248 Degrees F
ANSI/ASME A13.1
Yes
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Condensate Drain, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.