Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Condenser Water Supply, 10 to15

  • Mfr # 4041-H

  • Zoro # G0863904


product price: $22.95
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4041-H
Zoro #
G0863904
UPC #
754473414481
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Length
9 5/16 in
Character Height
3 1/2 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Condenser Water Supply
Material
Plastic
Legend Color
White
Legend Alpha Range
A to C
Language
English
Markers per Card
1
Flow Direction Arrow
Right
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
10 to 15 in
Pipe Marker Subject Matter
Water
Marker Attachment Style
Strap-On
Average Outdoor Durability
5 to 8 yr
Minimum Pipe O.D.
10 in
Humidity Resistant
No
Abrasion Resistant
Yes
UV Resistant
No
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Water Resistant
No
Maximum Pipe O.D.
15 in
Pipe Marker Package Type
Each
NFPA 99, CGA C-9
No
Printed Language
English
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Mounting Style
Strap-On Pipe Marker
Maximum Service Temperature
180 Degrees F
ISO 14726
No
Legend Text Color
White
Protective Coating
No Protective Coating
Pipe Marker Legend
Condenser Water Supply
Pipe Marker Material
Plastic
Weather Resistant
No
Number of Pipe Markers
1

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Condenser Water Supply, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.