Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Cooling Water Return, 10to15 In

  • Mfr # 4043-H

  • Zoro # G2881182


product price: $22.18
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4043-H
Zoro #
G2881182
UPC #
754473404222
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
3 1/2 in
Length
9 5/16 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Cooling Water Return
Material
Plastic
Legend Color
White
Markers per Card
1
Pipe Marker Subject Matter
Water
Legend Alpha Range
A to C
Language
English
Flow Direction Arrow
Right
Fits Pipe O.D.
10 to 15 in
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Strap-On
Average Outdoor Durability
5 to 8 yr
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Pipe Marker Legend
Cooling Water Return
Printed Language
English
Legend Text Color
White
Chemical Resistant
Yes
Minimum Pipe O.D.
10 in
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Plastic
Humidity Resistant
No
UV Resistant
No
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Strap-On Pipe Marker
Pipe Marker Package Type
Each
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
15 in
Weather Resistant
No
ISO 14726
No
Water Resistant
No
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Cooling Water Return, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.