Zoro Homepage

Pipe Mrkr, Cooling Water Return, 6 to7-7/8

  • Mfr # 4043-F

  • Zoro # G1838855


product price: $12.39
/ea

Key Features

Width
16 in
Thickness
0.02 in
Height
8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4043-F
Zoro #
G1838855
UPC #
754473414085
Country of Origin
United States

Dimensions

Width
16 in
Thickness
0.02 in
Height
8 in
Roll Length
8 in
Length
8 in
Character Height
1 1/4 in
Roll Width
16 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Cooling Water Return
Material
Plastic
Legend Color
White
Fits Pipe O.D.
6 to 7 7/8 in
Flow Direction Arrow
Right
Indoor/Outdoor Usage
Indoor/Outdoor
Pipe Marker Subject Matter
Water
Marker Attachment Style
Strap-On
Language
English
Legend Alpha Range
A to C
Markers per Card
1
Average Outdoor Durability
5 to 8 yr
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Chemical Resistant
Yes
ISO 14726
No
Pipe Marker Mounting Style
Strap-On Pipe Marker
Legend Text Color
White
Protective Coating
No Protective Coating
Abrasion Resistant
Yes
Maximum Pipe O.D.
7 7/8 in
Glow In The Dark
No
Pipe Marker Package Type
Each
Humidity Resistant
No
UV Resistant
No
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Plastic
Printed Language
English
Number of Pipe Markers
1
Water Resistant
No
Minimum Pipe O.D.
6 in
Weather Resistant
No
Pipe Marker Legend
Cooling Water Return
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Cooling Water Return, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.