Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Cooling Water Return, 8 to9-7/8

  • Mfr # 4043-G

  • Zoro # G3323957


product price: $17.39
/ea

Key Features

Width
24 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4043-G
Zoro #
G3323957
UPC #
754473414092
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Length
10 in
Character Height
2 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Cooling Water Return
Material
Plastic
Legend Color
White
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Water
Fits Pipe O.D.
8 to 9 7/8 in
Indoor/Outdoor Usage
Indoor/Outdoor
Markers per Card
1
Marker Attachment Style
Strap-On
Legend Alpha Range
A to C
Language
English
Average Outdoor Durability
5 to 8 yr
Number of Pipe Markers
1
Maximum Service Temperature
180 Degrees F
ANSI/ASME A13.1
Yes
Pipe Marker Material
Plastic
NFPA 99, CGA C-9
No
Pipe Marker Legend
Cooling Water Return
Pipe Marker Package Type
Each
Minimum Pipe O.D.
8 in
Maximum Pipe O.D.
9 7/8 in
ISO 14726
No
Abrasion Resistant
Yes
Water Resistant
No
Printed Language
English
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Strap-On Pipe Marker
UV Resistant
No
Weather Resistant
No
Legend Text Color
White
Chemical Resistant
Yes
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Cooling Water Return, Legend Text Color White, Character Height 2 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.