Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Cooling Water Supply, 10to15 In

  • Mfr # 4044-H

  • Zoro # G1912391


product price: $23.25
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4044-H
Zoro #
G1912391
UPC #
754473404246
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Length
9 5/16 in
Character Height
3 1/2 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Cooling Water Supply
Material
Plastic
Legend Color
White
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
A to C
Markers per Card
1
Pipe Marker Subject Matter
Water
Fits Pipe O.D.
10 to 15 in
Flow Direction Arrow
Right
Marker Attachment Style
Strap-On
Average Outdoor Durability
5 to 8 yr
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
10 in
Printed Language
English
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No
Number of Pipe Markers
1
Abrasion Resistant
Yes
Protective Coating
No Protective Coating
Pipe Marker Material
Plastic
Water Resistant
No
Humidity Resistant
No
Pipe Marker Package Type
Each
Maximum Service Temperature
180 Degrees F
UV Resistant
No
Pipe Marker Mounting Style
Strap-On Pipe Marker
Maximum Pipe O.D.
15 in
Pipe Marker Legend
Cooling Water Supply
Chemical Resistant
Yes
Weather Resistant
No
ISO 14726
No
Legend Text Color
White
Glow In The Dark
No

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Cooling Water Supply, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.