Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Cooling Water Supply, 8 to9-7/8

  • Mfr # 4044-G

  • Zoro # G2226025


product price: $18.95
/ea

Key Features

Width
24 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4044-G
Zoro #
G2226025
UPC #
754473414030
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
2 1/2 in
Length
10 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Cooling Water Supply
Material
Plastic
Legend Color
White
Fits Pipe O.D.
8 to 9 7/8 in
Legend Alpha Range
A to C
Markers per Card
1
Marker Attachment Style
Strap-On
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Water
Language
English
Average Outdoor Durability
5 to 8 yr
Pipe Marker Mounting Style
Strap-On Pipe Marker
Chemical Resistant
Yes
Pipe Marker Legend
Cooling Water Supply
Water Resistant
No
Number of Pipe Markers
1
ISO 14726
No
Maximum Pipe O.D.
9 7/8 in
Pipe Marker Material
Plastic
Minimum Service Temperature
-40 Degrees F
Humidity Resistant
No
Abrasion Resistant
Yes
Printed Language
English
Pipe Marker Package Type
Each
Maximum Service Temperature
180 Degrees F
Weather Resistant
No
Glow In The Dark
No
Protective Coating
No Protective Coating
ANSI/ASME A13.1
Yes
UV Resistant
No
NFPA 99, CGA C-9
No
Minimum Pipe O.D.
8 in
Legend Text Color
White

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Cooling Water Supply, Legend Text Color White, Character Height 2 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.