Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Deionized Water Return, to 3/4

  • Mfr # 7074-3C

  • Zoro # G2773461


product price: $1.89
/ea

Key Features

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7074-3C
Zoro #
G2773461
UPC #
754473815165
Country of Origin
United States

Dimensions

Width
2 3/4 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Length
2 1/4 in
Character Height
1/2 in
Roll Width
2 3/4 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Legend
Deionized Water Return
Material
vinyl
Legend Color
White
Operating Temp. Range
0 Degrees F
Markers per Card
3
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
D to F
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Pipe Marker Subject Matter
Water
Fits Pipe O.D.
3/4 in and Smaller
Language
English
Average Outdoor Durability
8 to 10 yr
Printed Language
English
Adhesive Pipe Marker Format
Die-Cut on Cards
Maximum Service Temperature
180 Degrees F
Pipe Marker Material
Vinyl
Minimum Application Temperature
0 Degrees F
Glow In The Dark
No
Pipe Marker Package Type
Card
NFPA 99, CGA C-9
No
ISO 14726
No
Adhesive Style
Permanent
Finish
Glossy
Humidity Resistant
No
Maximum Pipe O.D.
3/4 in
Protective Coating
No Protective Coating
Chemical Resistant
Yes
Adhesive Material
Acrylic
Abrasion Resistant
Yes
Pipe Marker Legend
Deionized Water Return
Water Resistant
No
Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
3
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Deionized Water Return, Legend Text Color White, Character Height 1/2 in, Background Color Green, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.