Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Domestic Cold Water, 3/4to2-3/8

  • Mfr # 7084-4

  • Zoro # G2849637


product price: $2.79
/ea

Key Features

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7084-4
Zoro #
G2849637
UPC #
754473877019
Country of Origin
Mexico

Dimensions

Width
7 in
Thickness
0.004 in
Height
1 1/8 in
Roll Length
1 1/8 in
Character Height
3/4 in
Length
7 in
Roll Width
7 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
Without
Reflective
No
Legend
Domestic Cold Water
Material
vinyl
Legend Color
White
Fits Pipe O.D.
3/4 to 2 3/8 in
Legend Alpha Range
D to F
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Markers per Card
4
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Operating Temp. Range
0 Degrees F
Pipe Marker Subject Matter
Water
Average Outdoor Durability
8 to 10 yr
Humidity Resistant
No
Finish
Glossy
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Adhesive Pipe Marker
Minimum Application Temperature
0 Degrees F
Pipe Marker Material
Vinyl
ANSI/ASME A13.1
Yes
Water Resistant
Yes
Printed Language
English
Adhesive Material
Acrylic
ISO 14726
No
Maximum Service Temperature
180 Degrees F
Legend Text Color
White
Number of Pipe Markers
4
Pipe Marker Package Type
Card
Glow In The Dark
No
Maximum Pipe O.D.
2 3/8 in
NFPA 99, CGA C-9
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Chemical Resistant
Yes
Abrasion Resistant
Yes
Pipe Marker Legend
Domestic Cold Water
Weather Resistant
Yes
UV Resistant
No
Adhesive Style
Permanent
Minimum Pipe O.D.
3/4 in

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Domestic Cold Water, Legend Text Color White, Character Height 3/4 in, Background Color Green, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.