Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Domestic Cold Water, 8In orGrtr, 5673-HPHV

  • Mfr # 5673-HPHV

  • Zoro # G5517696


product price: $43.89
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5673-HPHV
Zoro #
G5517696
UPC #
754473596750
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 1/4 in
Roll Length
4 in
Character Height
3 1/2 in
Length
32 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Domestic Cold Water
Material
Plastic
Legend Color
White
Flow Direction Arrow
Left
Pipe Marker Subject Matter
Water
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Marker Attachment Style
Fiberglass Carrier
Operating Temp. Range
0 Degrees F
Legend Alpha Range
D to F
Self-Adhesive
Yes
Fits Pipe O.D.
8 in and Larger
Average Outdoor Durability
5 to 8 yr
Weather Resistant
No
ISO 14726
No
Chemical Resistant
Yes
Glow In The Dark
No
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Humidity Resistant
No
Protective Coating
No Protective Coating
Legend Text Color
White
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
230 Degrees F
Abrasion Resistant
Yes
Pipe Marker Package Type
Each
Printed Language
English
UV Resistant
No
Number of Pipe Markers
1
NFPA 99, CGA C-9
No
Water Resistant
No
Pipe Marker Material
Plastic
Minimum Application Temperature
0 Degrees F
Pipe Marker Legend
Domestic Cold Water
ANSI/ASME A13.1
Yes
Minimum Pipe O.D.
8 in

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Domestic Cold Water, Legend Text Color White, Character Height 3 1/2 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.