Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Fire Protection Water, 10to15In

  • Mfr # 4060-H

  • Zoro # G2128935


product price: $22.69
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4060-H
Zoro #
G2128935
UPC #
754473404567
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
3 1/2 in
Length
9 5/16 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
With or Without Arrows
With
Reflective
No
Legend
Fire Protection Water
Material
Plastic
Legend Color
White
Legend Alpha Range
D to F
Pipe Marker Subject Matter
Fire Systems
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Marker Attachment Style
Strap-On
Fits Pipe O.D.
10 to 15 in
Flow Direction Arrow
Right
Markers per Card
1
Average Outdoor Durability
5 to 8 yr
Weather Resistant
No
Glow In The Dark
No
Minimum Pipe O.D.
10 in
Abrasion Resistant
Yes
NFPA 99, CGA C-9
No
Maximum Pipe O.D.
15 in
Pipe Marker Legend
Fire Protection Water
Pipe Marker Material
Plastic
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Each
Legend Text Color
White
Chemical Resistant
Yes
Protective Coating
No Protective Coating
UV Resistant
No
Maximum Service Temperature
180 Degrees F
Humidity Resistant
No
Pipe Marker Mounting Style
Strap-On Pipe Marker
ISO 14726
No
ANSI/ASME A13.1
Yes
Water Resistant
No
Printed Language
English
Number of Pipe Markers
1

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Fire Protection Water, Legend Text Color White, Character Height 3 1/2 in, Background Color Red, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.