Zoro Homepage

Pipe Mrkr, Fire Protection Water, White, 5689-HPHV

  • Mfr # 5689-HPHV

  • Zoro # G5831551


product price: $44.25
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Red
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5689-HPHV
Zoro #
G5831551
UPC #
754473596934
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Length
32 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Red
With or Without Arrows
With
Reflective
No
Legend
Fire Protection Water
Material
Plastic
Legend Color
White
Operating Temp. Range
-0.4 Degrees F
Fits Pipe O.D.
8 in and Larger
Flow Direction Arrow
Left
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Fiberglass Carrier
Legend Alpha Range
D to F
Pipe Marker Subject Matter
Fire Systems
Language
English
Average Outdoor Durability
5 to 8 yr
Maximum Service Temperature
230 Degrees F
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Each
Abrasion Resistant
Yes
Chemical Resistant
Yes
Pipe Marker Legend
Fire Protection Water
Number of Pipe Markers
1
ISO 14726
No
Water Resistant
No
Minimum Application Temperature
0 Degrees F
Legend Text Color
White
Pipe Marker Material
Plastic
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Protective Coating
No Protective Coating
UV Resistant
No
Glow In The Dark
No
Minimum Pipe O.D.
8 in
Weather Resistant
No
Printed Language
English
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Fire Protection Water, Legend Text Color White, Character Height 3 1/2 in, Background Color Red, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.