Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Fuel Oil Supply, 1-1/2to2-3/8In, 4065-B

  • Mfr # 4065-B

  • Zoro # G2960237


product price: $6.36
/ea

Key Features

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4065-B
Zoro #
G2960237
UPC #
754473482282
Country of Origin
United States

Dimensions

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Roll Length
7/8 in
Length
7/8 in
Character Height
3/4 in
Roll Width
7/8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Fuel Oil Supply
Material
Plastic
Legend Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
D to F
Marker Attachment Style
Snap-On
Flow Direction Arrow
Right
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Language
English
Pipe Marker Subject Matter
Oils
Average Outdoor Durability
5 to 8 yr
Humidity Resistant
No
Number of Pipe Markers
1
Pipe Marker Material
Plastic
Water Resistant
No
Printed Language
English
Chemical Resistant
Yes
Pipe Marker Package Type
Each
Protective Coating
No Protective Coating
Glow In The Dark
No
Maximum Pipe O.D.
2 3/8 in
Minimum Pipe O.D.
1 1/2 in
Pipe Marker Legend
Fuel Oil Supply
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
ANSI/ASME A13.1
Yes
UV Resistant
No
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Snap-On Pipe Marker
Maximum Service Temperature
140 Degrees F
Legend Text Color
Black
Weather Resistant
No
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Fuel Oil Supply, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.