Zoro Homepage

Pipe Mrkr, Fuel Oil Supply, 2-1/2to3-7/8In

  • Mfr # 4065-C

  • Zoro # G2274806


product price: $11.29
/ea

Key Features

Width
2 in
Thickness
0.03 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4065-C
Zoro #
G2274806
UPC #
754473482329
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.03 in
Height
2 in
Roll Length
2 in
Character Height
1 1/4 in
Length
2 in
Roll Width
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Fuel Oil Supply
Material
Plastic
Legend Color
Black
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Oils
Marker Attachment Style
Snap-On
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 1/2 to 3 7/8 in
Legend Alpha Range
D to F
Language
English
Average Outdoor Durability
5 to 8 yr
NFPA 99, CGA C-9
No
Maximum Service Temperature
180 Degrees F
Chemical Resistant
Yes
Protective Coating
No Protective Coating
ISO 14726
No
Minimum Pipe O.D.
2 1/2 in
Weather Resistant
No
Abrasion Resistant
Yes
Printed Language
English
Legend Text Color
Black
Humidity Resistant
No
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
3 7/8 in
Pipe Marker Mounting Style
Snap-On Pipe Marker
Pipe Marker Material
Plastic
Water Resistant
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Fuel Oil Supply
Glow In The Dark
No
Pipe Marker Package Type
Each
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Fuel Oil Supply, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.