Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Heating Return, 1-1/2to2-3/8 In

  • Mfr # 4070-B

  • Zoro # G0103494


product price: $6.29
/ea
Sold in multiples of 2 for $12.58

Key Features

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4070-B
Zoro #
G0103494
UPC #
754473416263
Country of Origin
United States

Dimensions

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Roll Length
7/8 in
Length
7/8 in
Character Height
3/4 in
Roll Width
7/8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Heating Return
Material
Plastic
Legend Color
Black
Marker Attachment Style
Snap-On
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Language
English
Legend Alpha Range
G to K
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Markers per Card
1
Pipe Marker Subject Matter
Air & Ducts
Average Outdoor Durability
5 to 8 yr
Pipe Marker Package Type
Each
Humidity Resistant
No
Legend Text Color
Black
UV Resistant
No
Pipe Marker Legend
Heating Return
Protective Coating
No Protective Coating
Weather Resistant
No
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
Pipe Marker Material
Plastic
Water Resistant
No
Number of Pipe Markers
1
Maximum Pipe O.D.
2 3/8 in
Printed Language
English
Pipe Marker Mounting Style
Snap-On Pipe Marker
Glow In The Dark
No
Minimum Pipe O.D.
1 1/2 in
Maximum Service Temperature
140 Degrees F
NFPA 99, CGA C-9
No
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
ISO 14726
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Heating Return, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.