Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, High Pressure Nitrogen, 10 to15

  • Mfr # 4195-H

  • Zoro # G5440522


product price: $24.19
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
10 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4195-H
Zoro #
G5440522
UPC #
754473594466
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
10 in
Roll Length
10 in
Character Height
3 1/2 in
Length
9 5/16 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
High Pressure Nitrogen
Material
Plastic
Legend Color
Black
Fits Pipe O.D.
10 to 15 in
Pipe Marker Subject Matter
Gases
Flow Direction Arrow
Right
Legend Alpha Range
G to K
Marker Attachment Style
Strap-On
Indoor/Outdoor Usage
Indoor/Outdoor
Language
English
Average Outdoor Durability
5 to 8 yr
NFPA 99, CGA C-9
No
Legend Text Color
Black
Printed Language
English
Maximum Service Temperature
180 Degrees F
Pipe Marker Mounting Style
Strap-On Pipe Marker
Maximum Pipe O.D.
15 in
Weather Resistant
No
Number of Pipe Markers
1
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Humidity Resistant
No
ANSI/ASME A13.1
Yes
Pipe Marker Material
Plastic
Pipe Marker Package Type
Each
Abrasion Resistant
Yes
Chemical Resistant
Yes
Water Resistant
No
Pipe Marker Legend
High Pressure Nitrogen
Minimum Pipe O.D.
10 in
ISO 14726
No
Glow In The Dark
No
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend High Pressure Nitrogen, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.