Zoro Homepage

Pipe Mrkr, High Pressure Steam, 8In orGrtr, 5706-HPHV

  • Mfr # 5706-HPHV

  • Zoro # G5557991


product price: $21.59
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5706-HPHV
Zoro #
G5557991
UPC #
754473597078
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Character Height
3 1/2 in
Length
32 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
High Pressure Steam
Material
Plastic
Legend Color
Black
Pipe Marker Subject Matter
Steam
Indoor/Outdoor Usage
Indoor/Outdoor
Legend Alpha Range
G to K
Self-Adhesive
Yes
Language
English
Operating Temp. Range
0 Degrees F
Flow Direction Arrow
Left
Fits Pipe O.D.
8 in and Larger
Marker Attachment Style
Fiberglass Carrier
Average Outdoor Durability
5 to 8 yr
Humidity Resistant
No
Legend Text Color
Black
Weather Resistant
No
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Pipe Marker Legend
High Pressure Steam
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Printed Language
English
Water Resistant
No
Minimum Application Temperature
0 Degrees F
UV Resistant
No
Minimum Pipe O.D.
8 in
Pipe Marker Material
Plastic
Maximum Service Temperature
230 Degrees F
Glow In The Dark
No
Pipe Marker Package Type
Each
NFPA 99, CGA C-9
No
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Protective Coating
No Protective Coating
Abrasion Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend High Pressure Steam, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.