Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, High Pressure Water, 3/4to1-3/8

  • Mfr # 4078-A

  • Zoro # G2289336


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4078-A
Zoro #
G2289336
UPC #
754473405014
Country of Origin
United States

Dimensions

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Roll Length
13/16 in
Length
13/16 in
Character Height
1/2 in
Roll Width
4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
High Pressure Water
Material
Plastic
Legend Color
Black
Fits Pipe O.D.
3/4 to 1 3/8 in
Marker Attachment Style
Snap-On
Language
English
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Water
Legend Alpha Range
G to K
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
Pipe Marker Package Type
Each
Pipe Marker Mounting Style
Snap-On Pipe Marker
Maximum Pipe O.D.
1 3/8 in
Legend Text Color
Black
Printed Language
English
Weather Resistant
No
ISO 14726
No
Pipe Marker Legend
High Pressure Water
UV Resistant
No
Protective Coating
No Protective Coating
Maximum Service Temperature
140 Degrees F
Chemical Resistant
Yes
Humidity Resistant
No
Pipe Marker Material
Plastic
ANSI/ASME A13.1
Yes
Glow In The Dark
No
Minimum Pipe O.D.
3/4 in
Number of Pipe Markers
1
Abrasion Resistant
Yes
Water Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend High Pressure Water, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.