Pipe Mrkr, Hydraulic Fluid, 2-1/2to3-7/8In
Mfr # 4198-C
Zoro # G2304191
product price: $11.29
/eaKey Features
Width
2 in
Thickness
0.03 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4198-C
Zoro #
G2304191
UPC #
754473518417
Country of Origin
United States
Dimensions
Width
2 in
Thickness
0.03 in
Height
2 in
Roll Length
2 in
Character Height
1 1/4 in
Roll Width
2 in
Description
Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Hydraulic Fluid, Legend Text Color Black, Character Height 1 1/4 in, Background Color Yellow, With or Without Arrows With
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.