Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Hydraulic Line, 1-1/2to2-3/8 In

  • Mfr # 4083-B

  • Zoro # G1249762


product price: $6.69
/ea

Key Features

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4083-B
Zoro #
G1249762
UPC #
754473486716
Country of Origin
United States

Dimensions

Width
7/8 in
Thickness
0.02 in
Height
7/8 in
Roll Length
7/8 in
Length
7/8 in
Character Height
3/4 in
Roll Width
7/8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Hydraulic Line
Material
Plastic
Legend Color
Black
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Other Liquids
Marker Attachment Style
Snap-On
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Legend Alpha Range
G to K
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Weather Resistant
No
UV Resistant
No
Maximum Pipe O.D.
2 3/8 in
Abrasion Resistant
Yes
Pipe Marker Package Type
Each
Pipe Marker Mounting Style
Snap-On Pipe Marker
ANSI/ASME A13.1
Yes
ISO 14726
No
Pipe Marker Legend
Hydraulic Line
Chemical Resistant
Yes
Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Minimum Pipe O.D.
1 1/2 in
Number of Pipe Markers
1
Printed Language
English
Pipe Marker Material
Plastic
Water Resistant
No
Maximum Service Temperature
140 Degrees F
NFPA 99, CGA C-9
No
Protective Coating
No Protective Coating
Humidity Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Hydraulic Line, Legend Text Color Black, Character Height 3/4 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.