Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Industrial Water, 2-1/2 to7-7/8

  • Mfr # 7163-1

  • Zoro # G0914751


product price: $1.79
/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7163-1
Zoro #
G0914751
UPC #
754473791490
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Length
14 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
Without
Legend
Industrial Water
Material
vinyl
Legend Color
White
Markers per Card
1
Legend Alpha Range
G to K
Operating Temp. Range
0 Degrees F
Language
English
Pipe Marker Subject Matter
Water
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Marker Attachment Style
Self-Adhesive
Self-Adhesive
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Minimum Application Temperature
0 Degrees F
Minimum Pipe O.D.
2 1/2 in
Chemical Resistant
Yes
Humidity Resistant
No
Weather Resistant
Yes
ANSI/ASME A13.1
Yes
Protective Coating
No Protective Coating
Printed Language
English
Pipe Marker Material
Vinyl
Abrasion Resistant
Yes
Glow In The Dark
No
Maximum Service Temperature
180 Degrees F
NFPA 99, CGA C-9
No
Minimum Service Temperature
-40 Degrees F
ISO 14726
No
Water Resistant
Yes
Pipe Marker Mounting Style
Adhesive Pipe Marker
Adhesive Style
Permanent
Legend Text Color
White
UV Resistant
No
Pipe Marker Legend
Industrial Water
Maximum Pipe O.D.
7 7/8 in
Finish
Glossy
Pipe Marker Package Type
Card
Number of Pipe Markers
1
Adhesive Pipe Marker Format
Die-Cut on Cards
Adhesive Material
Acrylic

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Industrial Water, Legend Text Color White, Character Height 2 in, Background Color Green, With or Without Arrows Without

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.