Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Instrument Air, 1-1/2to2-3/8 In, 5716-I

  • Mfr # 5716-I

  • Zoro # G3038990


product price: $8.89
/ea

Key Features

Width
8 in
Thickness
0.006 in
Height
9 in
Standards
ANSI A13.1-2007
Background Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5716-I
Zoro #
G3038990
UPC #
754473927486
Country of Origin
United States

Dimensions

Width
8 in
Thickness
0.006 in
Height
9 in
Roll Length
9 in
Character Height
3/4 in
Length
8 in
Roll Width
8 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Blue
Reflective
No
With or Without Arrows
With
Legend
Instrument Air
Material
Plastic
Legend Color
White
Language
English
Marker Attachment Style
Wrap Around
Operating Temp. Range
41 Degrees F
Fits Pipe O.D.
1 1/2 to 2 3/8 in
Legend Alpha Range
G to K
Pipe Marker Subject Matter
Air & Ducts
Flow Direction Arrow
Right
Indoor/Outdoor Usage
Indoor/Outdoor
Self-Adhesive
No
Average Outdoor Durability
5 to 8 yr
Minimum Service Temperature
-40 Degrees F
Abrasion Resistant
Yes
UV Resistant
Yes
Maximum Pipe O.D.
2 3/8 in
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
NFPA 99, CGA C-9
No
Pipe Marker Package Type
Each
Weather Resistant
Yes
Glow In The Dark
No
Printed Language
English
Minimum Pipe O.D.
1 1/2 in
Number of Pipe Markers
1
Pipe Marker Material
Plastic
Legend Text Color
White
Water Resistant
No
Protective Coating
No Protective Coating
Pipe Marker Legend
Instrument Air
ANSI/ASME A13.1
Yes
ISO 14726
No
Chemical Resistant
Yes
Humidity Resistant
No
Maximum Service Temperature
248 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Instrument Air, Legend Text Color White, Character Height 3/4 in, Background Color Blue, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.