Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Low Pressure Condensate, Yellow

  • Mfr # 5719-HPHV

  • Zoro # G5660243


product price: $47.79
/ea

Key Features

Width
24 in
Thickness
0.005 in
Height
4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5719-HPHV
Zoro #
G5660243
UPC #
754473597214
Country of Origin
United States

Dimensions

Width
24 in
Thickness
0.005 in
Height
4 in
Roll Length
4 in
Length
32 in
Character Height
3 1/2 in
Roll Width
24 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Low Pressure Condensate
Material
Plastic
Legend Color
Black
Legend Alpha Range
L to O
Indoor/Outdoor Usage
Indoor/Outdoor
Marker Attachment Style
Fiberglass Carrier
Language
English
Operating Temp. Range
0 Degrees F
Pipe Marker Subject Matter
Steam
Flow Direction Arrow
Left
Fits Pipe O.D.
8 in and Larger
Self-Adhesive
Yes
Average Outdoor Durability
5 to 8 yr
Pipe Marker Package Type
Each
Glow In The Dark
No
Abrasion Resistant
Yes
Weather Resistant
No
Water Resistant
No
Minimum Pipe O.D.
8 in
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Humidity Resistant
No
Number of Pipe Markers
1
ISO 14726
No
Pipe Marker Material
Plastic
Pipe Marker Mounting Style
Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers
Printed Language
English
Pipe Marker Legend
Low Pressure Condensate
Minimum Application Temperature
0 Degrees F
Protective Coating
No Protective Coating
UV Resistant
No
Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
230 Degrees F
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Fiberglass Carrier with Strapping and Mounting Clip Pipe Markers, Pipe Marker Legend Low Pressure Condensate, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.