Zoro Homepage

Pipe Mrkr, Make Up Water, 2-1/2to7-7/8 In, 5722-II

  • Mfr # 5722-II

  • Zoro # G9730892


product price: $12.75
/ea

Key Features

Width
12 in
Thickness
0.006 in
Height
26 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5722-II
Zoro #
G9730892
UPC #
754473925710
Country of Origin
United States

Dimensions

Width
12 in
Thickness
0.006 in
Height
26 in
Roll Length
26 in
Length
12 in
Character Height
1 1/4 in
Roll Width
12 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Make Up Water
Material
Plastic
Legend Color
White
Flow Direction Arrow
Right
Pipe Marker Subject Matter
Water
Legend Alpha Range
L to O
Self-Adhesive
No
Operating Temp. Range
41 Degrees F
Marker Attachment Style
Wrap Around
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
ISO 14726
No
Printed Language
English
Maximum Pipe O.D.
7 7/8 in
Humidity Resistant
No
Weather Resistant
Yes
Pipe Marker Material
Plastic
Maximum Service Temperature
248 Degrees F
NFPA 99, CGA C-9
No
Number of Pipe Markers
1
Adhesive Pipe Marker Format
Die-Cut
Minimum Pipe O.D.
2 1/2 in
Abrasion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Pipe Marker Legend
Make-Up Water
Legend Text Color
White
ANSI/ASME A13.1
Yes
Chemical Resistant
Yes
Glow In The Dark
No
Pipe Marker Package Type
Each
Protective Coating
No Protective Coating
Pipe Marker Mounting Style
Wrap-Around Pipe Marker
Water Resistant
Yes
UV Resistant
Yes

Description

Pipe Marker, Pipe Marker Mounting Style Wrap-Around Pipe Marker, Pipe Marker Legend Make-Up Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.