Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Medium Pressure Steam, 10to15In

  • Mfr # 4095-H

  • Zoro # G5440732


product price: $22.69
/ea

Key Features

Width
32 in
Thickness
0.02 in
Height
9 5/16 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4095-H
Zoro #
G5440732
UPC #
754473478636
Country of Origin
United States

Dimensions

Width
32 in
Thickness
0.02 in
Height
9 5/16 in
Roll Length
10 in
Character Height
3 1/2 in
Length
9 5/16 in
Roll Width
32 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
With
Reflective
No
Legend
Medium Pressure Steam
Material
Plastic
Legend Color
Black
Language
English
Marker Attachment Style
Strap-On
Legend Alpha Range
L to O
Flow Direction Arrow
Right
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
10 to 15 in
Pipe Marker Subject Matter
Steam
Average Outdoor Durability
5 to 8 yr
UV Resistant
No
Maximum Pipe O.D.
15 in
Pipe Marker Legend
Medium Pressure Steam
Maximum Service Temperature
180 Degrees F
Water Resistant
No
Number of Pipe Markers
1
ANSI/ASME A13.1
Yes
Legend Text Color
Black
Pipe Marker Package Type
Each
Pipe Marker Material
Vinyl
Chemical Resistant
Yes
ISO 14726
No
Protective Coating
No Protective Coating
Humidity Resistant
No
Minimum Service Temperature
-40 Degrees F
Weather Resistant
No
Abrasion Resistant
Yes
Glow In The Dark
No
Printed Language
English
Pipe Marker Mounting Style
Strap-On Pipe Marker
Minimum Pipe O.D.
10 in
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Strap-On Pipe Marker, Pipe Marker Legend Medium Pressure Steam, Legend Text Color Black, Character Height 3 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.