Zoro Homepage
This item is Discontinued.
Brady Pipe Mrkr, Non-Potable Water, 8 In or Grtr 5730-HPHV

Pipe Mrkr, Non-Potable Water, 8 In or Grtr (Discontinued)

  • Mfr # 5730-HPHV
  • Zoro # G5772584
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5730-HPHV
Zoro #
G5772584
UPC #
754473597306
Country of Origin
Unknown

Dimensions

Height
4-1/4"
Width
32"
Length
32"
Character Height
3-1/2"

Details

Item
Pipe Marker
Pipe Marker Subject Matter
Water
Legend
Non-Potable Water
Background Color
Yellow
Legend Color
Black
Fits Pipe O.D.
8 in and Larger
Marker Attachment Style
Fiberglass Carrier
Material
Plastic
Flow Direction Arrow
Left
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Standards
ANSI A13.1-2007
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Legend Alpha Range
L to O

Description

Pipe Marker, Character Height 3-1/2 In., Background Color Yellow

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.