Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Potable Water, 2-1/2to3-7/8 In

  • Mfr # 4111-C

  • Zoro # G0361532


product price: $11.85
/ea

Key Features

Width
2 in
Thickness
0.03 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4111-C
Zoro #
G0361532
UPC #
754473416959
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.03 in
Height
2 in
Roll Length
2 in
Length
2 in
Character Height
1 1/4 in
Roll Width
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
With or Without Arrows
With
Reflective
No
Legend
Potable Water
Material
Plastic
Legend Color
White
Legend Alpha Range
P to S
Marker Attachment Style
Snap-On
Flow Direction Arrow
Right
Language
English
Pipe Marker Subject Matter
Water
Indoor/Outdoor Usage
Indoor/Outdoor
Fits Pipe O.D.
2 1/2 to 3 7/8 in
Average Outdoor Durability
5 to 8 yr
ANSI/ASME A13.1
Yes
Maximum Service Temperature
180 Degrees F
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Number of Pipe Markers
1
Pipe Marker Legend
Potable Water
Maximum Pipe O.D.
3 7/8 in
Humidity Resistant
No
NFPA 99, CGA C-9
No
UV Resistant
No
Printed Language
English
Weather Resistant
No
Pipe Marker Material
Plastic
Pipe Marker Package Type
Each
Legend Text Color
White
Water Resistant
No
Chemical Resistant
Yes
ISO 14726
No
Abrasion Resistant
Yes
Pipe Marker Mounting Style
Snap-On Pipe Marker
Minimum Pipe O.D.
2 1/2 in
Protective Coating
No Protective Coating

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Potable Water, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.