Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Refrigerant Liquid, 3/4 to1-3/8

  • Mfr # 4117-A

  • Zoro # G2292495


product price: $4.49
/ea
Sold in multiples of 2 for $8.98

Key Features

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4117-A
Zoro #
G2292495
UPC #
754473479855
Country of Origin
United States

Dimensions

Width
4/5 in
Thickness
0.02 in
Height
13/16 in
Roll Length
13/16 in
Character Height
1/2 in
Length
13/16 in
Roll Width
4/5 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
Reflective
No
With or Without Arrows
With
Legend
Refrigerant Liquid
Material
Plastic
Legend Color
Black
Legend Alpha Range
P to S
Marker Attachment Style
Snap-On
Pipe Marker Subject Matter
Other Liquids
Indoor/Outdoor Usage
Indoor/Outdoor
Flow Direction Arrow
Right
Language
English
Fits Pipe O.D.
3/4 to 1 3/8 in
Average Outdoor Durability
5 to 8 yr
Chemical Resistant
Yes
Pipe Marker Mounting Style
Snap-On Pipe Marker
Number of Pipe Markers
1
Humidity Resistant
No
Weather Resistant
No
Protective Coating
No Protective Coating
Minimum Pipe O.D.
3/4 in
UV Resistant
No
Abrasion Resistant
Yes
ANSI/ASME A13.1
Yes
Maximum Pipe O.D.
1 3/8 in
Legend Text Color
Black
Water Resistant
No
Printed Language
English
ISO 14726
No
Pipe Marker Material
Plastic
Pipe Marker Legend
Refrigerant Liquid
Glow In The Dark
No
Maximum Service Temperature
140 Degrees F
Pipe Marker Package Type
Each
Minimum Service Temperature
-40 Degrees F
NFPA 99, CGA C-9
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Refrigerant Liquid, Legend Text Color Black, Character Height 1/2 in, Background Color Yellow, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.