Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Sanitary Sewer, 2-1/2to3-7/8 In

  • Mfr # 4123-C

  • Zoro # G2246352


product price: $12.75
/ea

Key Features

Width
2 in
Thickness
0.03 in
Height
2 in
Standards
ANSI A13.1-2007
Background Color
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4123-C
Zoro #
G2246352
UPC #
754473480479
Country of Origin
United States

Dimensions

Width
2 in
Thickness
0.03 in
Height
2 in
Roll Length
2 in
Character Height
1 1/4 in
Length
2 in
Roll Width
2 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Green
Reflective
No
With or Without Arrows
With
Legend
Sanitary Sewer
Material
Plastic
Legend Color
White
Legend Alpha Range
P to S
Flow Direction Arrow
Right
Marker Attachment Style
Snap-On
Fits Pipe O.D.
2 1/2 to 3 7/8 in
Pipe Marker Subject Matter
Operations
Language
English
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 to 8 yr
Minimum Service Temperature
-40 Degrees F
Maximum Pipe O.D.
3 7/8 in
Chemical Resistant
Yes
ANSI/ASME A13.1
Yes
Pipe Marker Mounting Style
Snap-On Pipe Marker
Maximum Service Temperature
180 Degrees F
Minimum Pipe O.D.
2 1/2 in
Legend Text Color
White
ISO 14726
No
Humidity Resistant
No
Pipe Marker Package Type
Each
Glow In The Dark
No
NFPA 99, CGA C-9
No
Water Resistant
No
Number of Pipe Markers
1
Pipe Marker Legend
Sanitary Sewer
Pipe Marker Material
Plastic
Protective Coating
No Protective Coating
Weather Resistant
No
Abrasion Resistant
Yes
Printed Language
English
UV Resistant
No

Description

Pipe Marker, Pipe Marker Mounting Style Snap-On Pipe Marker, Pipe Marker Legend Sanitary Sewer, Legend Text Color White, Character Height 1 1/4 in, Background Color Green, With or Without Arrows With

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.