Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pipe Mrkr, Sanitary Waste, 2-1/2to7-7/8 In

  • Mfr # 7253-1

  • Zoro # G0115263


product price: $1.79
/ea

Key Features

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Standards
ANSI A13.1-2007
Background Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7253-1
Zoro #
G0115263
UPC #
754473933098
Country of Origin
United States

Dimensions

Width
14 in
Thickness
0.004 in
Height
2 1/4 in
Roll Length
2 1/4 in
Length
14 in
Character Height
2 in
Roll Width
14 in

Details

Item
Pipe Marker
Standards
ANSI A13.1-2007
Background Color
Yellow
With or Without Arrows
Without
Reflective
No
Legend
Sanitary Waste
Material
vinyl
Legend Color
Black
Language
English
Operating Temp. Range
0 Degrees F
Self-Adhesive
Yes
Marker Attachment Style
Self-Adhesive
Legend Alpha Range
P to S
Fits Pipe O.D.
2 1/2 to 7 7/8 in
Markers per Card
1
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
8 to 10 yr
Protective Coating
No Protective Coating
Number of Pipe Markers
1
Minimum Pipe O.D.
2 1/2 in
Humidity Resistant
No
ANSI/ASME A13.1
Yes
NFPA 99, CGA C-9
No
Minimum Application Temperature
0 Degrees F
Printed Language
English
Legend Text Color
Black
Weather Resistant
Yes
Finish
Glossy
Glow In The Dark
No
Adhesive Style
Permanent
Pipe Marker Package Type
Card
Adhesive Material
Acrylic
Maximum Pipe O.D.
7 7/8 in
ISO 14726
No
Abrasion Resistant
Yes
Maximum Service Temperature
180 Degrees F
Water Resistant
No
Adhesive Pipe Marker Format
Die-Cut on Cards
Pipe Marker Material
Vinyl
Pipe Marker Legend
Sanitary Waste
Pipe Marker Mounting Style
Adhesive Pipe Marker
Chemical Resistant
Yes
UV Resistant
No
Minimum Service Temperature
-40 Degrees F

Description

Pipe Marker, Pipe Marker Mounting Style Adhesive Pipe Marker, Pipe Marker Legend Sanitary Waste, Legend Text Color Black, Character Height 2 in, Background Color Yellow, With or Without Arrows Without

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.